For detailed information, other images and documents, please select individual articles from the following table.
Druckfix pneumatic application gun
Powerful and lightweight pneumatic application gun for applying products in bag goods. Ideally suited for adhesives and sealants with high and low viscosities.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Lightweight, compact and ergonomic design
Rotary pressure controller on handle for slow and fast extrusion
Additional fine regulation of the flow speed via trigger.
Optimal mobility
Damper on the quick-pull valve
Completely closed housing
Better protection of components e.g. the air supply pipe and easy cleaning.
The average consumption for pneumatic application guns is approx. 7.2 litres/minute. Caution: The maximum working pressure for applying sealants is 6 bar.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!