For detailed information, other images and documents, please select individual articles from the following table.
Panel connector For tensile connections
Absorbs tensile forces for timber-timber and timber-concrete connections
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Ideal for tension anchoring at ground level or tension anchoring of cross-laminated timber panels and wooden frame constructions on concrete substructures
- High tensile capacities
- Can be combined with ASSY®plus VG 4 COMBI construction screw Nominal diameter 8 mm und 10 mm according to ETA-11/0190
CE marking in line with EN 14545:2008
For use on wood and concrete, wooden frame construction, cross-laminated timber (CLT), solid and glued laminated timber, laminated veneer lumber (LVL) and more
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!