For detailed information, other images and documents, please select individual articles from the following table.
Plate connector Deneb
Suitable for absorbing tensile and shear forces on wood-wood and wood-concrete connections
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Extremely high load-bearing capacities on tensile and shear
- High rigidity due to integrated stiffeners
- High variability in the choice of fixings
- Versatile options for screw fittings are set out in ETA-20/0773
- Full or partial mounting possible in accordance with ETA-20/0773
CE labelling as per European Technical Assessment ETA-20/0773
Including for cross-laminated timber (CLT), solid and glued laminated timber, laminated veneer lumber (LVL), wood frame construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!