For detailed information, other images and documents, please select individual articles from the following table.
Plastic frame anchor R10
With countersunk screw, galvanised steel, TX40 drive. Multiple attachment of concrete and solid brick façade cladding.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Push-through installation
- Immediate load-bearing capacity – no waiting
- Compatible anchor sleeve and screw
- The hammer-in stop prevents premature expansion of the anchor during installation
- Anchorage via friction locking between anchor sleeve and anchoring base
The anchor is approved for multiple attachment of façade cladding
R 10 is approved for anchoring in the following bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick)
Installation temperature: Temperature of anchoring base ≥ 0°C
The galvanised screw can be used outdoors or in industrial atmospheres, if the area around the screw head is protected against moisture or rain to ensure that no moisture can penetrate the anchor shaft (suitable paint or plastic caps)
Suitable for attaching façade substructures (made of wood or steel), wooden beams, wooden laths, metal rails, angle brackets, profiles etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!