For detailed information, other images and documents, please select individual articles from the following table.
Plastic anchor ZEBRA Shark W-ZX®
The most versatile Würth plastic anchor. Knotting in cavities, expansion in solid materials
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Guaranteed knotting in all cavities and expansion in all solid materials
- Patented anchor head causes the anchor shaft to knot when the screw is inserted
- Low insertion torque and high fixed torque
- The hammer-in stop prevents premature expansion during push-through installation
- Fold-down anchor collar — suitable for cotter-pin and push-through installation
- The anti-rotation device or twist lock prevents turning in the drill hole
- High-quality polyamide (nylon)
- Halogen-free and silicone-free
- Resistant to rotting, weathering and ageing
- For mounting, we recommend the ASSY-D plug screw
- Universal plastic anchor
- Can be used in concrete, solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, aerated concrete, plasterboard, gypsum fibreboard
- Suitable for mounting wardrobes, curtain rails, wall shelves, lightweight wall cupboards, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, wash basins, towel rails, signs, motion detectors
- For attaching components in conjunction with a wood or particle board screw (without drill tip, counter thread, ring thread) (e.g. ASSY-D)
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!