For detailed information, other images and documents, please select individual articles from the following table.
Pistol grip ratchet magazine screwdriver, set 2 8 pieces
Consists of a pistol grip ratchet multi-bit screwdriver with LED light and 7 bits
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
High-performance ratchet screwdriver
- 3-position adjustment wheel: Easy to change direction whilst working, adjustable with one hand
- 45 teeth, max. torque of 40 Nm
2C grip for optimum ergonomic work
- Can be used as a standard screwdriver in the straight position or as a pistol grip in the 60° position thanks to the adjustable handle
LED technology
- Working area is always well lit, lights the screw directly
Light: 2 bright LEDs, battery LR41 4.5 V
Blade: Short bit holder blade with magnet, brushed chromium-plated
Output: DIN 3126-D 6.3
Contents: 8 pcs.
- 1 pistol grip ratchet magazine screwdriver with LED light (empty)
- 1 bit each of AW 10; AW 20; PZ 1; PZ 2; TX 10; TX 20; slotted 0.8 x 5.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!