For detailed information, other images and documents, please select individual articles from the following table.
TIPP® robust pipe clamp, hot-dip galvanised
Two screw clamps for improved adjustment to pipe dimensions
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Thanks to the two screw-in nuts, further opening of the pipe clamp is possible, which makes the insertion of the pipe quick and easy, especially for overhead mounting
- Pre-assembled rubber inlay ensures optimal slip protection
- Screw-in nut with plastic locking device, which prevents it from falling out
For maximum load-bearing capacity in plumbing installations, in heating system construction, plant construction and pipeline construction, especially in outdoor areas or industrial halls
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!