Pin punch

A PIN PUNCH ALLOWS THE PINS TO BE EASILY REMOVED FROM THEIR HOUSING


Need to dislodge pins or bolts from their location? To achieve your goals, it is better to have a quality pin punch. Würth has created different models for professionals, which stand out for their ergonomics and durability.
 
  

PLACE OR DISLODGE A PIN TO LOCK OR UNLOCK A MECHANISM
 

The pin punch is a tool dedicated to the installation and extraction of pins, these cylindrical components responsible for blocking a mechanism or holding several parts together. It is sometimes improperly nicknamed "needle", based on its tip, designed to mark the imprint of a hole to be drilled. Pin punches are usually used:


• in machining
• in cars, etc.
 
  

EFFICIENT, ERGONOMIC AND WEAR-RESISTANT STEEL PIN PUNCHES
 

Compliant with current standards (DIN 6458, DIN 6450 etc. depending on the model), the Würth pin punchers are designed to allow you to work with ease. Their extremely solid head is made of hardened steel. Most of our pin punches are:


• highly effective and guarantee you to work quickly
• ergonomic, ensuring a secure grip, without fatigue and without injury
• very robust, that they resist corrosion well and therefore have a long service life.
 
  

FIND A PIN PUNCH ADAPTED TO THE DIAMETER OF THE PIN TO DISLODGE
 

By visiting our online store, you will discover that we have a wide variety of pin punches at your disposal: anti-vibration tools with bi-material handle, pin punch assortment, etc. These models are available in several sizes, to exactly match the diameter of the housing and the pin to be released. Our pin punches for professionals vary by:


• length
• tip width
• striking surface diameter