For detailed information, other images and documents, please select individual articles from the following table.
PinPuller® power pulling electrodes
Rugged design for the removal of large deformations in sheet steel vehicle bodies
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Broad range of applications:
- Heavy slide hammer
- Pulling attachment for straightening jig
- Pulling bar
The grid grooves allow secure attachment of the pulling cross piece at any desired position
Individual electrodes are quick to weld on and easy to remove by twisting
Saves working time
Multiple electrodes at intervals of only 9 mm ensure optimum force distribution
In contrast to wiggle wire, pin electrodes can be welded on more than 500 times
Each electrode has an insulated bearing and so only requires minimal welding power, reducing the heat transferred to the sheet metal
Prior to initial use, the brass coating must be removed from the tips of the electrodes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!