The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
PinPuller® electrodes
Spring-loaded weld-on electrodes in pulling block for professional dent removal from bare sheet steel
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Economical
In contrast to wiggle wire, PinPuller® electrodes can be welded on more than 1000 times Saves money and resources
Quick
PinPuller® electrodes can be welded on twice as fast as wiggle wire: Saves working time
Functional
The pulling block works in a similar way to a bear claw and straightens dents automatically: Professional repairs
Optimum force distribution
The weld-on electrodes are mounted very closely together in the pulling block (10 mm interval): Optimum distribution of tensile forces make it suitable for use on high-strength sheet metal
Effective and residue-free
The welded connection is broken by twisting the electrodes: Simple removal of electrodes without residue
Prior to initial use, the brass coating must be removed from the tips of the electrodes using a file.
To create curves, the outer electrodes are detached from the sheet metal and only the inner electrodes are pulled.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!