Tipmatic pin
Tipmatic pin  - 1
Tipmatic pin  - 2
Tipmatic pin  - 3
Tipmatic pin  - 4
Tipmatic pin  - 5
Tipmatic pin  - 6
Tipmatic pin  - 7
Tipmatic pin  - 8

For detailed information, other images and documents, please select individual articles from the following table.

Tipmatic pin

Held in place with a magnet and an ejection pin that bypasses the locking mechanism
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
  • For all furniture hinges without a closing mechanism (springless)

  • Up to 10° opening angle

  • Equalisation of front gap from 2.5 mm to 5.5 mm with integrated, self-locking and tool-free depth adjustment
Notice

Tipmatic pin functions with all furniture hinges with self-closing mechanism (not spring-loaded).

Specified dimensions are not binding. Subject to technical changes.