Extremely easy to handle, optimal measuring features and incredibly safe for the operator.
- With manual zero point calibration via potentiometer
- Connected via 4 mm safety plugs, length 1.5 m
- Probe opening 50 x 10 mm or Ø 30 mm
Max. perm. current
- 0.5–400 A AC RMS
- 0.5–600 A tip
- 0.5–600 A DC
Sensitivity 1 mV/A
Measuring instrument impedance: > 1 M/< 100 μF
Electrical safety: Conforms to IEC 1010-1 and 1010-2-032, 600 V CAT III-2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!