For detailed information, other images and documents, please select individual articles from the following table.
Paint tarpaulin HDPE fabric
Suitable for indoor and outdoor use
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Advantages of HDPE quality:
- The high density of HDPE films adds increased rigidity and a higher melting temperature (130-135°C).
Therefore, HDPE has greater temperature resistance and chemical resistance than LDPE films.
- Polyethylene films protect against all standard types of paint and varnish. However, the solvents contained migrate through the film after prolonged exposure.
However, the mechanical characteristics are barely affected by this migration.
- Compared to LDPE films, HDPE films of the same thickness are more resistant to paints and varnishes and have greater migration resistance.
The film is not resistant to UV. which means that the film must be protected from UV radiation. If exposed to UV light, the product loses its mechanical properties in as little as approx. 1-2 months.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For covering large areas of floors, components and equipment that need to be protected from moisture, dust, paint etc. during renovation and painting work.
With tarpaulins, the first step is to tear off and remove the packaging. Unfold the folded tarpaulin, and the tarpaulin is ready to use. Generally, cover films are designed to be used just the once. Depending on the amount of soiling, they can be used more than once. Store in a dry place and at room temperature.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!