For detailed information, other images and documents, please select individual articles from the following table.
Security Check Paint Marker
Excellent inspection paint designed to visually identify torque movement resulting from vibratory loosening or tampering of fittings, assemblies, nuts, bolts, and studs
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Features:
- Paint marks crack for visual indication of loosening or tampering of bolts and parts
- Tip design allows for precision marking
- Provides a fast and convenient visual check
- Marking range: -4°F to 158°F, (-20°C to 70°C )
- Mark temperature resistance: 392°F. (200°C)
Good material compatability with metal and rubber surfaces
Quick Drying & Durable
- Helps quality control by providing warranty management in the event of tampering
We cannot control the conditions under which our products are being used or the many factors that have an effect on the use and application of our products. We disclaim liability for any damanges caused by using our products. Please always perform compatibility tests to your application/material demands
Ideal for use in automotive industry, OEM, Tire and Retread and metal production.
Once the paint mark dries, it becomes a hard seal that will break easily under pressure, which provides a convenient identification method. The markers contain 50ml of paint each.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!