Packfix packing film

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Packfix packing film

For fast packing without cutting or adhesive residues

See product details

Available in 3 versions
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
  • When removing film from the product, no adhesive residues are left behind

  • Corners, edges and curves etc. can also be packaged and/or protected quickly and reliably with the film. This also means considerable time is saved.

  • The film can easily be torn off by dragging on the protruding section of the winding core. As a result, no extra cutting tools are required to cut the film.

  • Recyclable PE film
Notice

A different handle must be used for the 500 mm film than for the 100 mm film.