For detailed information, other images and documents, please select individual articles from the following table.
Bit, PZ recessed head C 6.3 (1/4 inch) Impact Flex
High-performance bit for hard joints
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
For screw connections with especially high loads
- Ideal for use with tangential impact drivers
- The enlarged torsion zone enables a bit twist angle of over 40° and absorbs the applied load peaks of the impact energy in hard joints
One bit for hand and power tools
- The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the drive ensure that the bit is held securely in the tool
Robust screw bit
- The material of the bit extends its service life by up to three times compared to regular standard bits
- Up to twice the service life of other high-performance impact bits on the market
- The long-term usability of the bit reduces costs of replacement and storage
High degree of safety
- The moulded casing prevents flying chips if the torsion zone breaks
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!