PU compressed-air hose
PU compressed-air hose - 1
PU compressed-air hose - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PU compressed-air hose

Highly resistant and durable PU pneumatic hose in straight design

See product details

Available in 7 versions
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
Increased working comfort and wider range of applications


Compressed-air hoses made from polyurethane (PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.



No pressure drop and maximum utilisation of output of consumers


Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.



High UV resistance and particularly high resistance to oil, solvents and other non-aqueous solutions


Robust fabric inserts and high-quality ester-based polyurethane coating

Notice
  • Not suitable for painting work.

  • Not suitable for particularly moist environments and for use with water.