For detailed information, other images and documents, please select individual articles from the following table.
PTFE thread sealing cord
Würth Fibre can be used to achieve optimum seals on metal threads and plastic threads. It forms a PTFE film of the exact thickness required when the thread is locked.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- No expiry date
- Resistant to fungal and bacterial growth, mould, enzyme and microbiological activity and oxidation
- Absolute chemical resistance to the most aggressive chemicals, solvents and acids
- Non-flammable and non-combustible
- Suitable for immediate use in metal connections and plastic connections
- 175 m spool in a convenient plastic box with a protected 360° blade and integrated fluid installation aid
- Replaces all other sealants
- Product tested and approved in accordance with international standards: DVGW, BAM, WRAS, TZW, Gastec
Wind in either direction from the start of the pipe, ensuring an overlap. Apply 2 to 3 drops of the lubricant to the cord and distribute evenly. The lubricant is biodegradable and entirely safe. Care should be taken to use enough material, particularly at the start of the pipe.
The following manufacturer's guidelines must be observed:
1/2 -12 (fine thread) up to 18 (coarse thread) windings
1 1/2 -16 (fine thread) up to 24 (coarse thread) windings
Adjust the windings accordingly for other dimensions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!