For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Strong wardrobe rail for cutting to the required wardrobe dimensions
- High-quality surfaces
- Load test in accordance with DIN EN 68890 at 400 N per metre
Maximum unsupported width (welded tubes) according to load test:
- Material thickness 0.6 mm = 1,150 mm
- Material thickness 0.8 mm = 1,250 mm
- Material thickness 1.0 mm = 1,300 mm
- Material thickness 1.5 mm = 1,500 mm
Specified dimensions not binding. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!