For detailed information, other images and documents, please select individual articles from the following table.
ORSY®online label, NFC hard tag
For the individual marking and identification of equipment
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Identification of equipment
The ORSY®online NFC hard tag is designed for demanding applications involving significant chemical, thermal and mechanical loads.
Unique identification
Registration via the ORSY®online app. Laser engraving with unique tag number on the back.
Simple recording of labelled equipment
Can be scanned easily using the NFC reader on a smartphone. Reading distance depends on the environmental conditions and the smartphone used.
Material
PA 6 (nylon)
Thermal load
In operation: -40°C to +85°
UV resistance
Due to its good UV resistance, the NFC hard tag is also suitable for outdoor applications such as offshore platforms.
Water/dust resistance
IP 68
Dimensions
27 mm x 20.5 mm
- Identification of equipment that cannot be marked with a label due to the design or weather conditions
- For equipment that is subject to regular testing
- Labelling of equipment to be marked as personal or temporary employee equipment
- Mark equipment such as extension cables, construction machinery, containers, chains or all equipment exposed to extreme weather conditions with the ORSY®online NFC hard tag
- The ORSY®online NFC hard tag can be attached to the relevant equipment using a cable tie (horizontal or vertical) or a wire cable with eyelet
- You can then register the NFC tag via the ORSY®online app, create a product template if necessary and then assign the new equipment to a location or store test dates
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!