For detailed information, other images and documents, please select individual articles from the following table.
Nylon anchor For light loads (secondary attachments)
For light loads (secondary attachments)
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- High-quality polyamide (nylon)
- Halogen and silicon free
- Temperature resistant from -40°C to +80°C
- The hammer-in stop prevents premature expansion during push-through installation
- The twist lock prevents turning in the drill hole
- Wall plug shaft with no expansion pressure prevents damage to plaster and tiles
- Push-through and cotter-pin installation
- For mounting, we recommend the ASSY-D plug screw
- Drill perforated brick using the rotary drill (without striking tool)
- The drill cuttings must be removed from the drill hole
- Screw length = attachment thickness (+plaster/insulation thickness) + anchor length + screw diameter
- Plastic anchor for light loads (secondary attachments)
- Can be used in concrete, solid brick, solid sand-lime brick, hard natural stone
- Suitable for securing curtain rails, wall shelves, light wall cupboards, picture frames, cable ducts, cable clamps, electrical switches, towel rails, signs, motion detectors, hanging baskets etc.
- For attaching components in conjunction with a wood or chipboard screw (without drill tip, counter thread, ring thread) (e.g. ASSY-D)
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!