For detailed information, other images and documents, please select individual articles from the following table.
Non-slip covering
Versatile non-slip mat to prevent falling and slipping accidents
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Smooth, wet or oily floors cause painful falls and accidents
- Non-slip coating to keep floors clean with no risk of slipping
- Invest in the safety of your employees, customers and visitors
Easy to use
- Simple, quick and clean to install without needing specialist skills
- Durable and wear-resistant
- Self-adhesive
- Easy to clean
Non-slip mineral oil grain
Embedded in a tough, permanent polymer and securely bonded with a strong, dimensionally stable polyester film
Caution: Optimum bonding of the film with the substrate is reached after approx. 48 hours. Until this point, do not attempt to adhere anything or expose the glued textured design film to major stresses (such as car wash facilities, steam jets etc.).
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
On all smooth surfaces with a heavy footfalls and vehicle traffic, such as trucks, buses, loading surfaces, passageways, production and storage rooms, public buildings, ramps, stairs, ladders, steps on machinery, construction vehicles, cranes etc.
The surfaces must be clean, dry and smooth. Damaged or broken areas must be repaired. Tools required: Pressure roller (art. no. 0693011755)
- 1. Individual non-slip pieces should be positioned at a minimum distance of 12 mm and maximum distance of 50 mm from each other.
- 2. Round off the corners of each cut piece.
- 3. Pull off the protective liner by approx. 50 mm and position the non-slip covering on the surface. Avoid touching the adhesive with your fingers.
- 4. Pull off the protective liner even further and gradually lay the non-slip covering.
- 5. For small cut pieces, remove the protective liner in one. Hold the cut piece at the corners and position it on the intended surface in a central position. Press on.
- 6. Then roll on firmly using the press-on roller. During this process, always start in the centre and roll towards the edges.
- 7. Lay the non-slip covering on stairway steps approx. 12-15 mm behind the stair edge to prevent premature wear and turning up of the covering.
Removing/replacing:
- 1. Use a heat gun and a spatula to remove the old material.
- 2. If necessary, clean the surface of any residues using grease solvent or solvent before re-laying the non-slip covering.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!