For detailed information, other images and documents, please select individual articles from the following table.
SECURAL non-rebound soft-face hammer with polyurethane impact surfaces
Mallet with interchangeable rectangular hammer heads and a break-proof connection between the head and the handle
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Non-rebound, reduces strain on joints
- Versatile for corners, edges and areas where conventional mallets with round hammer heads are not suitable
- Extremely high striking force with non-rebound characteristics to reduce strain on the joints due to the delayed impact of the steel shot in the head, which prevents rebound without loss of force
- High non-rebound dampening due to the optimum ratio of shot mass to head mass and the dampening properties of the polyurethane impact surfaces
- Low-vibration and low-noise with non-rebound dampening when compared to steel hammers
Highest quality from Germany
- Absolutely break-proof, since the head and handle are made of one piece of steel and the two steel halves are welded lengthways
- Ergonomic rubber grip for easy handling and secure grip during work
- Long-term use possible as the hammer heads are available as replacement parts and can be easily interchanged
Its rectangular striking surfaces makes the hammer ideal for laying parquet and laminate flooring as well as for window and door construction, but it is also suitable for dry construction and furniture building as well as for joinery and sheet metal work.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!