For detailed information, other images and documents, please select individual articles from the following table.
Multiclean cleaning liquid
For cleaning and temporary lubrication in physiologically and ecologically sensitive areas. NSF-certified.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Can be used in areas in which food is processed or stored, NSF H1 and K1
The product may come into contact with foodstuffs for technical reasons
Good cleaning and degreasing performance
Removes oils, encrusted resin and silicone residues
Good material compatibility
Acetone-free
AOX and silicone-free
If used in areas in which food is processed or stored, only the minimum quantity technically required may be used.
NSF = internationally recognised organisation for the supervision and registration of products used in the food industry
VbF = Ordinance on Combustible Liquids (no longer valid as of 01.01.2004) has been replaced by the BetrSichV [Operational Safety Ordinance] (valid as of 03.10.2002)
NSF H1 and K1 registered (no.: 135926), meets the requirements of USDA 1998 H1
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For residue-free cleaning and degreasing during assembly and maintenance work on machinery, assemblies and tools in critical areas of the food, pharmaceutical and printing industries as well as for applications in which the use of easily and highly inflammable cleaners is not desired.
Spray from a distance of approx. 20 cm onto the parts to be cleaned, and allow to dry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!