For detailed information, other images and documents, please select individual articles from the following table.
MFD-S straight shank multi-purpose drill bit cassette 7 pieces
The MFD-S multi-purpose drill bits can drill through virtually any material. Available in the ORSY® system cassette.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Extra-sharp cemented carbide cutting edges with special diamond grinding on all sides
- Clean, precise holes even when drilling through several different materials in one hole
- Very suitable for universal use
- Drilling does not break hollow-chamber bricks
- Precise drilling
- Excellent drilling results in metal
Outstanding, rapid transport of drilling dust
- Special surface treatment
- Patented four-step profile
PGM tested
Suitable for drilling holes intended for anchor connections that are subject to approval.
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Not suitable for impact drilling. For rotary drilling only.
- Rotary drilling in tiles, solid brick, roofing tiles, hollow brick, stone, marble, wood, plastic, metal etc.
- Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!