For detailed information, other images and documents, please select individual articles from the following table.
2C SHARK® TWIST multi-purpose anchor assortment 450 pieces
One anchor. Eight knots. The innovative multi-purpose anchor combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications. The assortment includes all SHARK® TWIST sizes in one system case.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Fast and flexible installation
- Easy: Can be installed flush using just one finger without the need for a hammer
- Fast: Very easy screwing in
- Versatile: For wood screws and metric threaded bolts
- Flexible: Each anchor size can be combined with a wider range of screw diameters
High level of safety
- Innovative: Eight knots with extremely large contact surface
- Tested: Tested, high load values
- Optimised: Low installation torque and high overtorque
- No rotation of the anchor in the drill hole
- Approved by Building Authority: ETA assessment for solid and perforated materials available from mid-2023
EXTRA: Due to the special plastic composition of the SHARK® TWIST, even wood screws and metric threaded bolts can be screwed in without any problems. For example, threaded studs for suspended plumbing installations, or simply metric bolts
Autoclaved aerated (cellular) concrete
Vertically perforated brick with small bars
Vertically perforated bricks with lateral bars
Concrete
Panel materials with chipboard screw
Panel materials with metric screw
Inserting the anchor
Can be used with one finger without a hammer
- Universal plastic anchor
- Can be used in concrete, solid brick, solid calcium silicate block, vertically perforated brick, hollow calcium silicate block, aerated concrete, plasterboard, gypsum fibreboard
- Suitable for attaching light to medium loads, such as curtain rails, wall shelves, lightweight hanging cabinets, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, washbasins, towel rails, information signs and motion detectors
- For attaching components in conjunction with a wood or chipboard screw
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!