Magazine screwdriver without bits
Magazine screwdriver without bits - 1
Magazine screwdriver without bits - 2

For detailed information, other images and documents, please select individual articles from the following table.

Magazine screwdriver without bits

Screwdriver with pull-out, rotating magazine, 2C handle and bright chrome-plated round shank with magnet
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
Adaptable efficiency


  • Users can simply equip the magazine with 1/4 inch standard bits themselves, as required

  • Effortless working thanks to the 2C handle with hard core and soft, non-slip surface

  • Optimum power transmission and comfortable handling due to the very slim design for a magazine screwdriver

  • Bits can be changed quickly and easily thanks to the pull-out, rotating magazine with space for up to 12 bits

  • Secure closing of the bit magazine with an audible click


Top quality from Zebra


  • Long service life thanks to the robust, bright chrome-plated round shank

  • Secure fit of the bit thanks to the magnetic bit holder

  • Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
Notice

Screwdriver magazine is empty.