For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Ideal for installation on flat roofs as no holes are required
- Easy insertion of the Varifix profile 41/41 into the feet enables quick and simple installation
For the installation of pipelines, air ducts, cable conduits and air-conditioning units on flat roofs.
We recommend the following procedure for the correct installation on flat roofs:
Check the surface: The roof surface must be clean, load bearing and even.
Uneven or soft surfaces (e.g. insulation) can cause selective overloading.
Height compensation: All mounting rail feet must be aligned to the same height (e.g. using a rotary laser level or spirit level). Height differences result in uneven load distribution.
Compensate for sloping: In the case of slopes, the use of wedge-shaped damping mats (2.5°/5°) is necessary to level out the feet.→ Article numbers: 0862003076 (2.5°), 0862003078 (5°)
Ensure load distribution: Make sure that the loads from the installed construction (dead load, wind loads etc.) are evenly distributed across all feet.
Note: Only suitable for roofs with a slope of up to 5°. If you have any questions about load capacity or load calculation, we recommend consulting a structural engineer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!