For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
The X91 hinge plate with screw on and screw with eccentric adjustment Nickel-plated is designed to hold the hinges of the X91 series, its eccentric adjustment gives it greater precision and an adjustment range of ± 2 mm. It is a supplement compatible with spacers and wedges. It is installed with screws that are located 32 mm from each other and 37 mm from the inner edge of the door. It is made of steel and nickel to provide resistance and protection to the piece.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!