For detailed information, other images and documents, please select individual articles from the following table.
Mounting Base Kitchen Foot
Compatible with aluminium and wooden plinth
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
We help you to decorate your kitchen from head to toe with essential products such as kitchen feet, which lift the unit up in order to keep it safe from damp, they are adjustable in height and compatible with all of our skirting boards.
Feet system for kitchen lower cabinets.
Compatible with the aluminium and wooden plinth through screw or drilling mounting.
Packaging in bags of 4 units and in boxes of 200 feet.
Use Ø4 or Ø4,5 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!