Machine Assembly Vantage Q

For detailed information, other images and documents, please select individual articles from the following table.

Machine Assembly Vantage Q

Anti-entrapment safety mechanism provides complete operator protection and meets standards; CEE standard on machinery 89/392/CEE; 91/368/CEE; 93/44/CEE y 93/68/CEE: UNE EN 292-1; 292-2/A1; 614; 614-2; 894-1; 894-2; 894-3; 13857; 953; 1037; 1050 y 983.
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
Pneumatic benchtop machine of for the assembly of back, sides and bottom of the drawer.

Operation by means of pneumatic pedal.

Anti-entrapment safety mechanism provides complete operator protection and meets standards; CEE standard on machinery 89/392/CEE; 91/368/CEE; 93/44/CEE y 93/68/CEE: UNE EN 292-1; 292-2/A1; 614; 614-2; 894-1; 894-2; 894-3; 13857; 953; 1037; 1050 y 983.

Length of metal sides: 270 to 500mm.

Height of back: 84-135-199mm.

Weight of machine: 58Kg.

Pressure of work: 6,12 bar (6Kg/cm2)

Dimensions. High : 1.172mm Width: 1.510mm/Depth: 494mmof the drawer.