TOWER PROTECT 180/120 mobile scaffolding
TOWER PROTECT 180/120 mobile scaffolding - 1
TOWER PROTECT 180/120 mobile scaffolding - 2
TOWER PROTECT 180/120 mobile scaffolding - 3
TOWER PROTECT 180/120 mobile scaffolding - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

TOWER PROTECT 180/120 mobile scaffolding

With a large work surface, lightweight and robust, including preliminary edge protection - also suitable for safe access to roofs (with accessories)

See product details

Available in 2 versions
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
  • Preliminary edge protection: The guardrail is installed before the platform, meaning that users receive all-round protection even when stepping onto the platform while the scaffolding is being assembled

  • Quick, tool-free assembly and disassembly thanks to plug-in installation and click-lock fastenings, no loose small parts

  • Stable thanks to infinitely variable telescopic boom with screwless quick-release locks

  • Easy installation of side and end toe boards, as they are pre-assembled together to form one folding unit

  • Joints are all welded and pressed to provide robustness and stability

  • Height-adjustable swivel castors with locking device
Configurations - standing height 2.2 m to 12.2 m
Part 1 - 2.2 m to 8.2 m
Art. no.DesignationStanding height in m
2,23,24,25,26,27,28,2
0962 940 8020962 940 8030962 940 8040962 940 8050962 940 8060962 940 8070962 940 808
0962 940 842Mounting frame 120/4 rungs2-2-2-2
0962 940 843Mounting frame 120/7 rungs2446688
0962 940 850Platform with hatch 1801222334
0962 940 851Platform 1801111111
0962 940 860PROTECT 180 guardrail frame2244668
0962 940 863Diagonal strut 1804444444
0962 940 866Horizontal strut 1802622222
0962 940 871Toe board assembly 180/1201111111
0962 940 880Swivel castor4444444
0962 940 883Triangular boom A444----
0962 940 884Triangular boom B---4444
Part 2 - 9.2 m to 12.2 m
Art. no.DesignationStanding height in m
9,210,211,212,2
0962 940 8090962 940 8100962 940 8110962 940 812
0962 940 842Mounting frame 120/4 rungs-2-2
0962 940 843Mounting frame 120/7 rungs10101212
0962 940 850Platform with hatch 1804556
0962 940 851Platform 1801111
0962 940 860PROTECT 180 guardrail frame8101012
0962 940 863Diagonal strut 1804444
0962 940 866Horizontal strut 1802222
0962 940 871Toe board assembly 180/1201111
0962 940 880Swivel castor4444
0962 940 883Triangular boom A----
0962 940 884Triangular boom B4444
Application area
For use as a TOWER PROTECT roof access system
For use as a TOWER PROTECT roof access system
For use as a TOWER PROTECT roof access system