For detailed information, other images and documents, please select individual articles from the following table.
Biomatic 2.0 mobile parts cleaner
Würth BIOMATIC mobile solvent-free degreasing system with a load capacity of 150 kg.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Mobile version
- Can be moved in the workshop to be close to the part to be cleaned
Internal sink dimensions: L67 x D58 x H17 cm
- Equipped with a cleaning brush
- The run-off point of the sink is fitted with a 200-micron strainer
Works with innovative bioremediation technology (microorganisms convert grease into CO₂ and water)
- Solvent-free
- Less risk to the environment
- No VOC emission
Non-flammable, non-hazardous degreasing fluid
- No risk to the user
- Reduced PPE requirements
Fluid heated to 42°C
- More effective cleaning
- More comfortable to use
Significant reduction in user costs
- No monthly service contract
- No waste disposal costs
Energy savings thanks to the built-in ECO mode
Supplied with one biological strainer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!