Wardrobe Systems Pull Out Mirror

For detailed information, other images and documents, please select individual articles from the following table.

Wardrobe Systems Pull Out Mirror

With soft closing runners
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
Extractable mirror for inside wardrobes with a 1130x440mm mocha brown colour aluminium frame. The structure that supports it is fitted out with ball bearing runners for its extraction. Once the mirror is extracted, it pivots on its support so that you can direct it as you wish.



Product features


  • Extraction of the mirror using ball bearing runners.

  • It can be mounted on either the right or left-hand side.

  • Mirror measurements: 1130 x 415 mm.

  • It has two auxiliary trays for small objects.

  • Runners with soft closing.