For detailed information, other images and documents, please select individual articles from the following table.
FPMF Board 1-S
For fire-rated penetration sealing of pipes and cables in lightweight partition walls and solid walls.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
FR boards are high-density mineral-wool boards with fire-retardant coating on one side.
FR boards, 1-S: 1200x600x50 mm.
- Fire resistance classes up to EI 120 U/U, depending on the installation situation and the material
- The boards are pre-coated for quick and easy installation
- Excellent soundproofing
Gaps and edge joints are to be sealed with ACR 240 fire-retardant acrylic. Other system components are Würth FP strips and FP backfill material.
ETA 24/0628
When used for fire-rated penetration seals, ETA 24/0628 and the relevant installation instructions must be observed.
Combination penetration sealing of metal and plastic pipes and electrical wires in lightweight partition walls and solid walls in accordance with ETA 24/0628.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!