For detailed information, other images and documents, please select individual articles from the following table.
Microfibre cloth BASIC
Microactive cloth ideal for vehicle valeting and maintenance
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Outstanding cleaning power
- When dry
Dust attraction through static effect
- When wet
Removal of coarse and greasy dirt
Cleans without the use of cleaning agents
- Cost-saving
- Low environmental impact
Loopless
Leaves no scratches
Machine washable up to 60°C
- Do not wash with fabric softener
- Air dry after use
Washable up to 60°C (do not use fabric conditioner)
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Ideal for auto detailing and vehicle care, and for polishing jobs. When dry, the cloth attracts dust and fine deposits like a magnet thanks to its static charge. When dampened before use, the cloth can remove coarse and greasy dirt.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!