Easy Masking Tape
Easy Masking Tape - 1
Easy Masking Tape - 2
Easy Masking Tape - 3
Easy Masking Tape - 4
Easy Masking Tape - 5
Easy Masking Tape - 6
Easy Masking Tape - 7
Easy Masking Tape - 8

For detailed information, other images and documents, please select individual articles from the following table.

Easy Masking Tape

Multi-part special tape for difficult masking work on vehicles
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
Two-part plastic lip for simple insertion into a variety of seal depths


The two-part plastic lip allows flat and deep seals to be lifted with one tape.



The plastic lip also makes it easier to insert, thereby saving time with masking tasks


Quicker to apply than conventional products.



Perforated tape


  • The required length can be torn off by hand, without the need for additional tools

  • It is very easy to mask radii, e.g. on window rubber seals


Heat-resistant up to +110°C (max. 1 hour)


Ideally suited to painting work that requires oven drying.



No masking materials with silicone



Water-based paint-stable



Silicone-free

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!