For detailed information, other images and documents, please select individual articles from the following table.
Self-adhesive protective film Mask Clean
Suitable as surface protection for painting and varnishing work for covering mixing and working tables, workshop floors and scales
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- High-quality, self-adhesive removable film is lint-free and extremely tear-resistant
- Quick and easy to apply, also easy to remove without leaving any adhesive residue
- Strongly adhesive inside prevents slipping
- Extremely non-slip outside with special surface texture
- Resistant to paints and solvents
- Antistatic
Not suitable for use in ATEX zones 1, 2, 20, 21 or 22
For use in industry and trades sector.
Protects and keeps paint mixing rooms, mixing tables, work tables, scales and floors clean.
Clean the surface to be protected beforehand. Apply the protective film, press on, roll it to the required length and cut it to the exact fit. If the film is dirty, it can be easily removed without leaving residue and replaced with a new film
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!