For detailed information, other images and documents, please select individual articles from the following table.
Crepe masking tape
General masking tasks in the vehicle and painting fields, for example, on painted metal, glass, chrome parts and rubber.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Heat resistant to +80°C
The tape is also suited for painting tasks that require oven drying.
Excellent adhesion on smooth and painted surfaces
- For masking all smooth surfaces found in the construction and automotive sectors
- The tape can be removed again immediately after painting, and leaves no residue.
Resistant to moisture and solvents
- Suitable for painting work involving all commercially available water-based and solvent-based varnish and paint systems
- Can also be used for wet sanding
To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried.
The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
General masking tasks in the vehicle and painting fields, e.g. on painted metal, glass, chrome parts, rubber.
Masking for painting work, securing masking paper.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!