Marking set ICSS 300-P
Marking set ICSS 300-P - 1
Marking set ICSS 300-P - 2
Marking set ICSS 300-P - 3

For detailed information, other images and documents, please select individual articles from the following table.

Marking set ICSS 300-P

Accessories for marking stainless steel and aluminium components with a special template
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
With this template, produced on customer request, all types of names, company logos, addresses, serial numbers and batch numbers can be engraved on the surface of the material. The marking pads may only be used in conjunction with the marking handle. Marking pads are not suitable for cleaning or polishing.



Two kinds of markings are possible:


  • > Similar to laser engraving (darker lettering)

  • > Similar to sand blasting (lighter lettering)


Included in delivery:


  • Marking handle

  • Marking stamp

  • Marking liquid, black, 100 ml

  • Marking liquid, white, 100 ml

  • Marking pads

  • Test template

  • O-rings

  • Mounting key, 2.5 mm
Notice

Not suitable for AISI 430 stainless steel