All Purpose Solid Paint Marker
All Purpose Solid Paint Marker - 1
All Purpose Solid Paint Marker - 2

For detailed information, other images and documents, please select individual articles from the following table.

All Purpose Solid Paint Marker

Solid paint marker with smooth marking, that dries fast to leave a strong, long-lasting mark on most surfaces.
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
  • Fast-drying, vibrant paint marks dry in 5 to 7 minutes

  • Marks on virtually any surface: hot, rough, smooth, or wet

  • New Easy Grip Airtight Cap for convenient pocket storage, self-stron cap keeps the marker clean and fresh between uses

  • Weather- and UV-resistant paint for long-lasting mark

  • Solid paint marker advances and retracts by turning twist-up knob

  • Marking range: 0°F to 392°F (-18°C to 200°C)
Notice

We cannot control the conditions under which our products are being used or the many factors that have an effect on the use and application of our products. We disclaim liability for any damanges caused by using our products. Please always perform compatibility tests to your application/material demands