For detailed information, other images and documents, please select individual articles from the following table.
Maintenance set 610
For air-conditioning service unit: Coolius 4000, 4000HP, 2000, 20 kg with/without hand valve, Secutronic 10 kg, Plus, 40 kg bus
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Contents:
- 2 x filter
- 2 x 240 ml vacuum pump oil
- 3 x seals (different sizes)
- 1 x filter for waste oil containers
- 1 x service sticker
Note: For Secutronic 40 kg bus, the set is required twice.
Air-conditioning service unit manufacturers recommend that air-conditioning service units are serviced at least once a year. Annual maintenance extends the life of the service unit and ensures that air-conditioning services are carried out correctly.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!