For detailed information, other images and documents, please select individual articles from the following table.
Machine screw tap HSCo yellow-ring machine tap for through holes, DIN 371/376, aluminium professional
The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.
Cutting geometry precisely tailored to aluminium
Reduced risk of outbreaks at the cutting edges of the tool
Optimized micro-geometry
Very good chip removal
The spiral point and the smoothed surface material in the bare design minimize material adhesions and guarantee very good chip removal.
- When thread cutting, sufficient coolant and lubricant must be added.
- See overview tables for machine tap/material assignments
Before reversing the screw tap it is absolutely necessary to remove the entire spiral point of the tool from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!