For detailed information, other images and documents, please select individual articles from the following table.
Machine tap HSCo VaryTap blue blind hole DIN 371/376
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Newly developed Vario geometry
Optimised chip removal, prevents chip accumulation
Optimised cutting edge preparation thanks to multi-stage finishing process
Excellent chip removal and perfectly true to the gauge
Angled threaded part
Reduced risk of chipping on the tool during return
Rake precisely tailored to steel materials
Up to 30 % longer service life than conventional plain machine taps
Available exclusively from Wurth
Sustainable product packaging made of 100 % PCR (plastic recycled from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
Sufficient coolant and lubricant must be added when cutting threads.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!