Welding wire SG2

For detailed information, other images and documents, please select individual articles from the following table.

Welding wire SG2

Loose reel

See product details

Available in 2 versions
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
  • For welding carbon steel

  • Shielding gas: CO2, Ar-CO2 mix and Ar-O2 mix (EN ISO 14175)
Notice

Classifications:


  • AWS A 5.18 ER 70S-6

  • EN ISO 14341-A: G 46 4 M21 3 Si1

  • EN ISO 14341-A: G 42 2 C1 3Si1

  • EN ISO 14341-A: G 46 3 M14 3Si1


Certifications:


TÜV 18687



Mechanical characteristics G46 4 M21 3Si1:


  • Tensile strength Rm 530-680 MPa

  • Yield strength Rs ≥ 460 MPa

  • Elongation A5d ≥ 20.0 %

  • Resilience at -40 °C Kv ≥ 47 J


Mechanical characteristics G42 2 C1 3Si1:


  • Tensile strength Rm 500-640 MPa

  • Yield strength Rs ≥ 420 MPa

  • Elongation A5d ≥ 20.0 %

  • Resilience at -20 °C Kv ≥ 47 J
Instructions