MIG/MAG welding system MM 350
MIG/MAG welding system MM 350 - 1
MIG/MAG welding system MM 350 - 2
MIG/MAG welding system MM 350 - 3

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG welding system MM 350

Welding system with 4-roller wire feed unit for welding aluminium, steel and stainless steel welding wire
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
  • Adjustable switching mechanism with a 7-step switch allows the welding current to be set flexibly

  • Overload protection as the thermal control prevents the machine from overheating

  • Fan cooling allows use for long periods

  • Always the right current thanks to automatic control of the welding current, post-purge gas flow and spot welding time

  • The wire feed automatically adjusts to the selected level

  • Switching from 2/4-cycle spot welding allows comfortable welding
Notice

Standard value for flow rate in l/min: Wire dia. x 10 = l/min



A conversion of PTFE seams on the hose pack is required for processing aluminium and stainless steel welding wires


  • Aluminium torch set 098430005

  • Stainless steel torch set 098430006

  • Stainless steel torch set 098430007


Spare part documentation in accordance with (EU) 2019/1784 – Requirements for the ecological design of welding systems. The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions, please contact the appropriate sales representative or product and application.