For detailed information, other images and documents, please select individual articles from the following table.
MIG/MAG hose pack MB 25 AK
Air-cooled, with Bikox hose pack and KZ-2 central connector
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Ideal for all apparatus, vehicle, machine and steel construction
Optimal handling thanks to ergonomically designed handle system
Original Bikox hose package is highly flexible, compact, robust and has a long service life
The hose packs have a central connection system, also called "Euro connection"
Loads:
230 A CO2; 200 A mixed gas M 21 in accordance with EN 439, 60% switch-on time
Scope of delivery:
One each of push button, torch neck, nozzle block, contact nozzle dia. 0.8 mm, aluminium wire contact nozzle 1.2 mm, conical gas nozzle, cylindrical gas nozzle, spot gas nozzle, retaining spring
Suitable for for MM 230/CuSi 150, partially suitable for MM 300 (can be used up to 230 A)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!