For detailed information, other images and documents, please select individual articles from the following table.
Cordless power tool bag set ABS/ABH/AWS M-CUBE W-CONNECT
Consisting of three power tools including bag
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
All units have continuous motor monitoring and a long motor service life:
- The electronic motor protection function switches the motor off prematurely in the event of blockage, overloading or overheating
- Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load
ABS 18 COMPACT M-CUBE
Maximum service life and low wear due to the 13 mm Röhm metal drill chuck with soldered carbide clamping jaws.
ABH 18 COMPACT M-CUBE
Comfortable, effortless working due to the compact and ergonomic design with anti-vibration handle.
AWS 18 COMPACT M-CUBE
Safe working due to the dead man's switch and brake function, which ensure that the disc stops quickly when the switch is released.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!