For detailed information, other images and documents, please select individual articles from the following table.
Cordless power tools bag set 18 V M-CUBE ABS/AWS/ABH COMPACT M-CUBE
This compact, practical combo is for everyday use on construction sites, consisting of the top three 18 V M-CUBE series products. These were developed by Wurth to meet the requirements of tradespeople.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
All units have continuous motor monitoring and a long motor service life:
- The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.
- Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load.
ABS 18 COMPACT
Maximum service life and low wear due to 13-mm Röhm metal chuck with soldered carbide clamping jaws.
ABH 18 COMPACT
Comfortable, low-fatigue working due to the compact and ergonomic design with anti-vibration handle.
AWS 18 COMPACT
Safe working thanks to the dead man's switch and the brake function which stops the disc quickly when the switch is released.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!