The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Test set, long sanding belt, metal
Test set consisting of 3x long sanding belt metal CERALINE for perfect pre-sanding (grain sizes 60, 80 and 120) and 1x long sanding belt metal Compact grain for perfect intermediate sanding (grain size 240)
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Long sanding belt metal CERALINE
- For perfect pre-grinding of flat and slightly profiled components made of steel or stainless steel
- For strict requirements for decorative surfaces
Long sanding belt, metal, compact grain
- For perfect intermediate grinding of flat and slightly profiled components made of steel or stainless steel with constant surface quality (roughness depth) over the entire life of the belt
- For strict requirements for decorative surfaces
The optimum belt speed should be selected as appropriate for the material to be processed (thickness and type). The recommended belt speed is a guideline value only. The belt speed and the contact pressure affect the service life of the sanding belt and the surface results.
Suitable for sheet metal, containers, housings, switch cabinets, extractor hoods, covers and sinks
Step 1: Pre-sanding with long sanding belt metal CERALINE (select as fine a grain as possible, depending on the initial condition of the workpiece and the desired result; example article number 0674418012)
Step 2: Intermediate sanding with long sanding belt metal compact grain (performed with grain size 240; example article number 0674518024)
Step 3: Final grinding (finish grinding) with long sanding belt metal fleece (not included in scope of delivery. Performed with medium version; example article number 0585441801)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!